£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
For a natural, Spa-inspired hand soap, this Fresh Berry Foam handwash is the perfect choice. Mild enough for frequent use, this plant-based formula lathers to a rich and creamy foam to both clean and replenish the skin. Each wash hydrates and conditions using plant-based glycerine, leaving the hands smooth and subtly scented with a pleasing floral fragrance
Features and Benefits
• Enriched with natural extracts and moisturisers to condition the skin
• Bottle designed with collapse control technology to maintain bottle shape throughout use
• Contains over 98% biodegradable ingredients for reduced impact on the environment
• Dermatologically tested and suitable for most skin types
• EcoLabel certified
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852076295 |
ECLASS Code | 30021404 |
Fragrance | Fresh Berry |
MFR Part No. | 5361-02-EEU |
Package Type | Refill Cartridge |
Series | TFX |
Size | 1200ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |