£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Inspired by an indulgent spa treatment, this mild foam hand soap from Gojo® is ideal for all skin types. Designed to avoid irritation, the formula is both fragrance and dye-free, enriched with natural moisturisers to hydrate the skin for soft, smooth hands.
Features and Benefits
• Bottle designed with collapse control technology to maintain bottle shape
• Contains plant-based glycerine to condition the skin
• Dermatologically tested for all skin types
• Ecolabel certified for environmental assurance
Notes
• Does not taint food according EN 4120:2007 standards
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852075922 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 5665-02-EEU |
Package Type | Refill Cartridge |
Series | TFX |
Size | 1200ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |