£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Super Professional antibacterial hand soap effectively cleans hands and removes germs during a twenty-second application for reliable hygiene.
Features and Benefits
• Eradicates 99.99% of germs
• Enriched with moisturisers to prevent dry skin
• Gentle on skin and suitable for frequent use
• Foaming formula is enjoyable to use
• Cost effective bulk purchase
Typical Applications
• Kitchens
• Bathrooms
• Washrooms
Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Attribute | Value |
---|---|
Brand | Mirius |
ECLASS Code | 30021404 |
MFR Part No. | 800-292-1124 |
Package Type | Screw Top Bottle |
Series | W15 |
Type | Antibacterial Hand Wash |
UNSPSC Code | 53131613 |