£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Luxury Hair Body & Hand Foam Wash Refills - Available in 700ml and 1250ml
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852080001 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 8713-04-EEU |
Package Type | Refill Cartridge |
Series | ADX-7 |
Size | 700ml |
Type | Foam Hand/Body Wash |
UNSPSC Code | 53131613 |