£2.39
Ex VAT
£2.87
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed to work with the skin, Carex® Original Derma Care hand wash employs gentle cleansers to remove dirt and germs. Naturally derived moisturisers enhance the skin's own PH system, actively caring for and improving the condition of the hands.
Features and Benefits
• Contains Dermaclens™ moisturising system to soothe and hydrate dry skin
• Kills 99.9% of bacteria
• Dermatologically tested and suitable for sensitive skin
• Eco bottle is 100% recyclable to reduce single use plastic
• PH neutral and lightly fragranced
Typical Applications
• Washrooms
• Domestic use
Please note, eco refill pouches will be supplied temporarily as opposed to pump bottles due to supply issues
Attribute | Value |
---|---|
Brand | Carex |
EAN | 5000101135262 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | CPD65560 |
Package Type | Pump Bottle |
Size | 500ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |