£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
Product Documents
• Gentle Cleansing: The mild formulation of Tork sensitive soap provides effective cleansing while minimizing the potential for skin irritation or discomfort
• Skin Comfort: Tork's sensitive soap is designed to be gentle and soothing, promoting comfort for individuals with sensitive or easily irritated skin
• Reduced Allergic Reactions: By being hypoallergenic and fragrance-free, Tork sensitive soap may help reduce the risk of allergic reactions or skin sensitivities
• Suitable for Daily Use: The gentle nature of Tork sensitive soap makes it suitable for everyday use by individuals with sensitive skin
• Trusted Brand: Tork is a reputable brand known for its commitment to quality and hygiene
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 424709 |
Package Type | Bottle |
Size | 1000ml |
Type | Antibacterial Mild Lotion |
UNSPSC Code | 53131613 |