£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Antimicrobial Plus Foam is a quat free hand wash which is gentle on skin. This hygienic hand wash has been developed for use in food handling areas.
Features and Benefits
• Enriched with a plant-based agent to moisturise the hands
• Formulated for high frequency use; suitable for sensitive skin
• Formulated to be highly effective and target pathogens which are food specific like Salmonella, E.Coli and Listeria
• Uncoloured and unfragranced; does not alter the taste or smell of food
Typical Applications
• Food handling areas
• Restaurants
• Kitchens
• Front and back office
Notes
• Passes EN 1499 in 30 seconds
• Food taint test compliant: BS EN ISO 4120:2007
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0738520282452 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 5748-06-EEU |
Package Type | Refill Cartridge |
Size | 250ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |