£13.99
Ex VAT
£16.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Mild and lightly scented, the Azure™ foam soap range from SC Johnson Professional® is ideal for use in a range of settings. With added moisturisers and lightly scented with a delicious Crisp Fruit fragrance, the skin will be left feeling pleasingly soft and smooth.
Features and Benefits
• Proven to remove over 99% of dirt and germs when used properly
• Dermatologically tested and suitable for all skin types and ages
• ECARF certified to be tolerated by sensitive skin
• Biodegradable, non-toxic formulation that meets with OECD301F standards
• EU Ecolabel certified to have reduced environmental impact throughout its lifecycle
Typical Applications
• Nurseries
• Healthcare
• Schools
• Aged care environments
• Office environments
• Public facilities
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424014618 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | AZU1L |
Package Type | Refill Cartridge |
Series | Azure™ |
Size | 1000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |