£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
Tork Clarity Hand Washing Foam Soap is the ideal choice for customers prioritizing sustainability without compromising hand hygiene. Crafted with 99% natural ingredients, it aligns seamlessly with eco-friendly and natural skincare preferences. Versatile for homes, offices, and commercial spaces, this soap supports sustainability aspirations in diverse environments. Designed for use with Tork Soap and Sanitiser dispensers, it ensures a time-saving and effortless handwashing experience. More than just a cleanser, Tork Clarity Hand Washing Foam Soap is a conscious choice, reflecting a commitment to sustainable and natural hand hygiene practices without compromising on effectiveness.
Features and Benefits
• Bottle made from 30% recycled plastic
• 99% of ingredients from natural origins
• Washing ingredients from renewable sources with a lower impact on aquatic life
• Readily biodegradable formula
• Proven effective in cold water, minimizing energy use
• Certified effortless refilling in under 10 seconds
• Reduces water consumption by up to 35%
• Reduces soap consumption by up to 50%
• Factory-sealed bottle with a new pump for every refill minimizes contamination risks
• Collapsible bottle for 70% less waste volume
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 520201 |
Package Type | Bottle |
Size | 2500ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |