£3.79
Ex VAT
£4.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This hypoallergenic hand wash is suitable for all skin types, including those with the most sensitive skin. Designed for use by all ages, the perfume, and dye-free formula is gentle with added moisturisers to maintain a healthy skin condition.
Features and Benefits
• Dermatologically tested and ECARF certified
• Biodegradable formulation and EU Ecolabel certified
• Proven to remove 99% of dirt and germs
• Biodegradable formulation and EU EcoLabel Certified (Registration no. DE/030/047)*
Typical Applications
• Washrooms in general industry
• Healthcare
• Schools
• Manufacturing
• Office environments
• Public facilities
Notes
• *This product is certified to have reduced environmental impact through its life cycle, from the extraction of raw materials through to its production, use, and disposal
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424034982 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | CLR250ML |
Package Type | Pump Bottle |
Size | 250ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |