£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Scott® Essential™ Foam Hand Cleansers offer exceptional efficiency, reliability, and easy servicing for busy washrooms. Enriched with moisturizing ingredients, the lightly fragranced foam lather ensures a thorough and efficient wash, saving time and conserving water. Each 200ml pouch provides 500 shots, offering twice as many washes as conventional soap. Designed for compatibility with the Kimberly-Clark Professional™ Foam Hand Cleanser Dispenser (product code 6982), these pink pouches are hygienically sealed and easy to install. With a clean and fresh scent, Scott® Essential™ Foam Hand Cleansers prioritize gentle yet effective hand cleansing for everyday use.
Features and Benefits
• 500 shots in each 200ml pouch
• Compatible with the Kimberly-Clark Professional™ Foam Hand Cleanser Dispenser (product code 6982)
• The foam lather helps to wash hands thoroughly, but rinses off more quickly than traditional soap resulting in less water usage and time spent per wash
Attribute | Value |
---|---|
Brand | Scott Hygiene |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6346 |
Package Type | Refill Pouch |
Series | Essential™ |
Size | 200ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |