£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This mild, light-duty hand cleaner is ideal for use in general industrial environments. Lightly fragranced, the skin-friendly formula maintains the skin's natural balance without drying out or triggering allergies.
A powerful blend of emollients helps to condition the skin, leaving hands smooth and firm even after frequent use.
Features and Benefits
• Solvent-free formula high-quality surfactants for effective cleansing
• ECARF quality- suitable for sensitive and eczema-prone skin
• Soap-free formula maintains the skins natural balance
• Silicone-free and suitable for use in paint and surface coating industries
• Independently tested and proven suitable for use in rubber production
• EU Ecolabel certified with reduced environmental impact through its lifecycle
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424113168 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | EFM2LT |
Package Type | Refill Cartridge |
Series | Estesol® FX |
Size | 2000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |