£26.79
Ex VAT
£32.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A perfume- and dye-free light duty lotion hand cleanser. For general industrial and food manufacturing/processing environments.
Attribute | Value |
---|---|
Brand | Deb Stoko |
EAN | 5010424113250 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | EPU2LT |
Package Type | Refill Cartridge |
Series | Estesol® FX |
Size | 2000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |