noscriptDeb Estesol Lotion 2ltr LTW2LT | Cromwell Tools

Deb

Estesol Lotion 2ltr

SKU:

DEB7105430H

MPN:

LTW2LT

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (33)

    Product Details

    This lightly fragranced, unisex hand lotion is the ideal choice for industrial settings. Designed for frequent use, this mild blend of cleansing lotion is effective for removing general workplace dirt. While moisturising glycerin improves and maintains skin hydration.


    Features and Benefits
    • Rinses easily in water leaving behind no sticky or soapy residues
    • Soap-free formula with skin-friendly PH to maintain good skin condition
    • ECOLOGO™ certified with a cleanse rating of 2
    • Silicone-free and suitable for use where paint and surface coating is undertaken
    • USDA certified to contain 77% biobased content


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Deb

    EAN

    5010424019828

    ECLASS Code

    30021404

    Fragrance

    Fragrance Free

    MFR Part No.

    LTW2LT

    Package Type

    Refill Cartridge

    Series

    Estesol®

    Size

    2000ml

    Type

    Hand Cleanser

    UNSPSC Code

    53131613