£20.99
Ex VAT
£25.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This lightly fragranced, unisex hand lotion is the ideal choice for industrial settings. Designed for frequent use, this mild blend of cleansing lotion is effective for removing general workplace dirt. While moisturising glycerin improves and maintains skin hydration.
Features and Benefits
• Rinses easily in water leaving behind no sticky or soapy residues
• Soap-free formula with skin-friendly PH to maintain good skin condition
• ECOLOGO™ certified with a cleanse rating of 2
• Silicone-free and suitable for use where paint and surface coating is undertaken
• USDA certified to contain 77% biobased content
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424019835 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | LTW4LTR |
Package Type | Refill Cartridge |
Series | Estesol® |
Size | 4000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |