£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This light-duty cleansing lotion from SC Johnson Professional® is ideal for general handwashing in industrial and food production settings. Perfume and dye-free for sensitive skin, Estesol® PURE is non-tainting according to HACCP guidelines.
Features and Benefits
• Independently tested and declared 'Skin Hypoallergenic' to suit most skin types
• Silicone-free and suitable for use in paint and surface coating production sites
• Skin-friendly PH value to support the skin's natural balance
• Non-tainting formula and suitable for use in food production and preparation areas
• EU Ecolabel certified for reduced environmental impact
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424025102 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | PUW1L |
Package Type | Refill Cartridge |
Series | Estesol® |
Size | 1000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |