£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
-Rubbermaid FLex® system features highest quality RCP EnrichedFoam™ and RCP EnrichedLotion™ skin care products with luxurious lather, delightful fragrances, and effective skin conditioners for a quality experience that encourages good personal hygiene.
-Formulated with mild ingredients, pH balanced and enriched with the RCP signature moisturizing complex to leave skin feeling soft, refreshed and healthy.
-Biodegradable soaps meet higher environmental standards
-Total Skin Hygiene Program to help keep users healthy: Protect Clean, Care
-Broad range of luxurious soaps, hand rubs, and lotion
-Highest yield of hand washes--up to 3,250 per refill
-Adjustable portion control with three dose sizes--0.4, 0.65, 1.0 ml
-Hygienically sealed disposable refills keep soap fresh and germ free
-Lowest waste -- industry leading evacuation and controlled dosing
-Preferred environmental choice -- box less refills, biodegradable soaps--up to 80% package waste reduction**
-Easy to use, Ergonomic
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 0086876209389 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 3486607 |
Package Type | Refill Cartridge |
Size | 500ml |
Type | Foam Hand/Body Wash |
UNSPSC Code | 53131613 |