£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Specially formulated mild anti-bacterial soap designed for use in hospitals and food related industries.
Features and Benefits
• Include a non-tainting formulation contain a highly effective germicide, triclosean to ensure an immediate anti-bacterial effect and help the skin resist further contamination
• A proven germicidal action antibacterial formula
Typical Applications
• Specially formulated for use in hospitals and food related industries
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424154314 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | FLF43O |
Package Type | Screw Top Bottle |
Series | Florafree® |
Size | 2000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |