£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
This extra heavy-duty water based "ringing-gel" hand cleaner is formulated to remove oil, grease and grime. It has a formulation that is textured and contains natural scrubbing agents to assist cleaning the skin surface and pores with gentle but effective abrasion, without the need for heavy scrubbing.
Features and Benefits
• Effectively tackles ingrained oil, grease, and dirt
• Leaves hands smelling clean and fresh with a pleasant fragrance
• Gentle to damaged skin while still delivering powerful cleaning action
• Easy to dispense, and can be used without water, making it versatile for any setting
• Utilises natural scrubbers and surfactants to ensure maximum dirt removal
Notes
• Industrial Hand Cleaner. Dispensed through pouch dispenser
Attribute | Value |
---|---|
Brand | Rozalex |
EAN | 7004610752956 |
ECLASS Code | 30021404 |
Fragrance | Scented |
MFR Part No. | 6062045 |
Package Type | Pouch |
Series | Gauntlet™ |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |