£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Rozalex GAUNTLET NATURAL Orange, water-based, solvent-free blend of highest quality non-ionic surfactants for heavy duty applications.
Contains polybeads
Powerful skin cleaning performance.
But gentle on the skin
Suitable for general purpose use.
Easily pumped
Orange fragrance
Attribute | Value |
---|---|
Brand | Rozalex |
EAN | 0640522655847 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6041732 |
Package Type | Refill Cartridge |
Size | 3000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |