£26.49
Ex VAT
£31.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Extra heavy duty gel cleaner formulated to remove tough grime, oil and grease. Gauntlet contains poly beads to assist cleaning of pores and the skin surface with gentle but effective abrasion, without the need for heavy scrubbing.
Supplied in 5ltr and 15ltr tubs and 5ltr bottle.
Attribute | Value |
---|---|
Brand | Rozalex |
EAN | 5036140006782 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6041749 |
Package Type | Tub |
Size | 3000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |