noscriptKleenex General Hand Cleanser Refill, Perfumed, 1L 6331 | Cromwell Tools

Kleenex

General Hand Cleanser Refill, Perfumed, 1L

SKU:

KIM7226331K

MPN:

6331

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (50+)

    Product Details

    Fill your hand wash dispensers with something special from Kleenex®. This Everyday liquid hand soap contains skin conditioners and other hydrating ingredients to clean and care for your hands. Complete with a subtle fragrance, these refills support hygiene standards in any workplace setting.


    Features and Benefits
    • Easy to refill with a simple push and click
    • Delivers up to twice as many washes per litre as other brands; keeping costs down for everyday use
    • Each hand soap refill cassette can be recycled (once the pump's removed) for improved sustainability
    • Hygienically sealed to avoid cross-contamination
    • Each cassette gives up to 1000 shots of hand wash for reduced refill times


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kleenex

    EAN

    5033848004164

    ECLASS Code

    30021404

    Fragrance

    Fragranced

    MFR Part No.

    6331

    Package Type

    Refill Cartridge

    Series

    6331

    Size

    1000ml

    Type

    Hand Cleanser

    UNSPSC Code

    53131613