£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Skin Hygiene Products
Cutan® is a dedicated range of skin hygiene products specifically for health care workers, designed to:
• Raise levels of hand hygiene compliance.
• Improve skin condition.
• Reduce the risk of germs being spread.
• Deliver low cost in use.
The Cutan® hand hygiene product range encourages 'best practice' to achieve safe and acceptable levels of staff and patient care, through the use of a 3-Step Hand Hygiene Procedure:
Step 1 - Cleanse
Cutan® Gentle Wash
A sophisticated ultra high emollient soap, designed for extremely frequent use in clinical areas. Washroom.
Size: 150ml and 1ltr.
Attribute | Value |
---|---|
Brand | Cutan |
EAN | 5010424001601 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | CUG39J |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |