noscriptAmbersil HAND CLEANER PLUS 3.8L 1032500 | Cromwell Tools

Ambersil

HAND CLEANER PLUS 3.8L

SKU:

AMB7013659F

MPN:

1032500

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    Professional Hand cleaner plus is a solvent-free hand wash that effectively cleans soiling types commonly found in engineering and workshop settings. A blend of natural cleaners with the addition of moisturisers, this effective hand cleaner helps to reduce the risk of occupational dermatitis.


    Features and Benefits
    • Biodegradable formula for an environmentally-friendly cleaning solution
    • Formulated with a blend of jojoba oil and aloe vera to moisturise the skin
    • Contains natural citrus to effectively cut through grease and leave hands lightly scented
    • Contains micro-abrasives to scrub away stubborn soiling
    • Integrated pump dispenser for easy application


    Typical Applications
    • Engineering
    • Workshop
    • Metalworking
    • CNC facilities


    Standards
    • Directive 73/404/EEC
    • Directive 648/2004/EC
    • ISO 9001
    • ISO 14001


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    EAN

    5017419373736

    ECLASS Code

    30021404

    Fragrance

    Citrus

    MFR Part No.

    1032500

    Package Type

    Pump Bottle

    Type

    Hand Cleaner

    UNSPSC Code

    53131613