£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
Moss and Adams® anti-bacterial hand wash is 100% plant-based and designed to reflect fragrances from the natural world. Formulated using natural oils, this natural hand wash range provides intense and enriching scents to inspire the senses.
Features and Benefits
• Contains natural oils which boost hydration properties
• 99% naturally derived formula minimises skin's exposure to chemicals
• 99% biodegradable formula reduces environmental pollution
• Dermatologically tested and paraben-free
• Plastic bottles manufactured from 100% recycled and recyclable
• Supplied in a pack of 6 bottles
Approvals
• Vegan Society certified
• Cruelty-free
Attribute | Value |
---|---|
Brand | Moss & Adams |
ECLASS Code | 30021404 |
Fragrance | Lotus Flower Peony Rose |
MFR Part No. | AST21208 |
Package Type | Pump Bottle |
Series | Snowdon Falls |
Size | 500ml |
Type | Gel Hand Wash |
UNSPSC Code | 53131613 |