£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
This Essential™ range handwash supports high standards of workplace hygiene and is gentle on the skin, and requires minimal maintenance.
Features and Benefits
• Hand foam rinses off quicker than traditional soap for less water usage and time spent per wash
• Helps to manage soap dispensing to reduce wastage and costs
• Cassettes are designed for quick and easy installation with a simple push and click
• Empty cassettes can be compressed to conserve space and recycled once the pump is removed
Notes
• Each cartridge provides up to 2500 shots of hand wash
Attribute | Value |
---|---|
Brand | Scott Hygiene |
EAN | 5033848010035 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6340 |
Package Type | Refill Cartridge |
Series | 6340 |
Size | 1000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |