£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
Product Documents
Our Industrial cleansers range offers high performance protection that cleans and cares for working hands.
Ideal for: removing heavy oil, grease, tar and most inks. The Powerful advanced formulation with natural solvent and polygrains lifts and removes soiling efficiently. Aloe Vera and other natural moisturisers nourish the skin.
Available as: A liquid gel, hygienically sealed in 3.5L cartridges.
Attribute | Value |
---|---|
Brand | Kimtech |
EAN | 5033848007837 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 9522 |
Package Type | Refill Cartridge |
Series | 9522 |
Size | 3500ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |