£61.49
Ex VAT
£73.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Fill your hand wash dispensers with something special from Kleenex®. This Everyday liquid hand soap contains skin conditioners and other hydrating ingredients to clean and care for your hands. Complete with a subtle fragrance, these refills support hygiene standards in any workplace setting.
Features and Benefits
• Easy to refill with a simple push and click
• Delivers up to twice as many washes per litre as other brands; keeping costs down for everyday use
• Each hand soap refill cassette can be recycled (once the pump's removed) for improved sustainability
• Hygienically sealed to avoid cross-contamination
• Each cassette gives up to 1000 shots of hand wash for reduced refill times
Attribute | Value |
---|---|
Brand | Kleenex |
EAN | 5027375018749 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6331 |
Package Type | Refill Cartridge |
Series | 6331 |
Size | 1000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |