£42.49
Ex VAT
£50.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This super-heavy duty hand cleanser is ideal for use in industrial environments, where heavy soiling such as bitumen, grease, adhesives, and oil is a regular issue. Solvent-based, the powerful formula quickly removes stubborn and ingrained dirt with the help of cornmeal scrubbing agents.
Features and Benefits
• Cleanse rating of 5/5
• Contains non-abrasive, biodegradable ingredients
• Silicone-free and suitable for use where paint and surface coating is undertaken
• Skin conditioners help to maintain skin hydration after regular use
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424014366 |
ECLASS Code | 30021404 |
Fragrance | Citrus |
MFR Part No. | CIT4LTR |
Package Type | Refill Cartridge |
Series | Kresto® |
Size | 4000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |