£28.79
Ex VAT
£34.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to remove stubborn dirt, This hand cleanser paste is formulated with a mild-based solvent to remove specialist contaminants, including alkyd and acrylic paints, lacquers, body-fillers, and more.
Infused with Atopon®, a natural scrubbing agent made from refined walnut shell powder, this soap-free formula requires only small amounts to get the job done.
Features and Benefits
• Made with mild, ester-based solvent to offer powerful cleaning action without harming the skin
• Low odour for user satisfaction
• Silicone-free and suitable for use in paint and surface costing production sites
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
EAN | 5010424077491 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | KSP2LT |
Package Type | Refill Cartridge |
Series | Kresto® Special ULTRA |
Size | 2000ml |
Type | Hand Cleansing Paste |
UNSPSC Code | 53131613 |