£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
Ecover® liquid hand soap effectively cleans and moisturises to care for and condition your hands. Formulated using plant-based ingredients, it's suitable for use on all skin types.
Features and Benefits
• Easy to use pump activated liquid hand soap
• Can be secured to a closed position to avoid leaking and spills
• Effective cleaning action that won't dry out the hands during regular use
• Not tested on animals
Typical Application
• Hand cleaning
• Domestic
• Industrial
Attribute | Value |
---|---|
Brand | Ecover |
EAN | 5055171304032 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 604052 |
Package Type | Pump Bottle |
Size | 250ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |