£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Product Documents
Tork Kitchen Soap is the go-to choice for customers seeking a no-nonsense solution in the kitchen. Effectively removing grease and odors, this soap is straightforward with no added color or perfume, catering to those prioritizing simplicity and functionality. Proven kind to the skin in dermatological tests, it's suitable for frequent use. Designed for Tork Soap and Sanitiser Dispensers, it ensures an easy and efficient handwashing experience, providing good hygiene for all users. Whether in homes, restaurants, or commercial kitchens, Tork Kitchen Soap stands out as a reliable and straightforward option for effective handwashing without unnecessary additives.
Features and Benefits
• Effectively removes common food odours in professional kitchens
• No added fragrance or colour, gentle to the skin
• Dermatologically tested and non-tainting to food
• Factory-sealed bottle with a new pump for every refill reduces contamination risks
• Collapsible bottle for 70% less waste volume, minimizing environmental impact
• Certified effortless refilling in under 10 seconds, reducing cleaning staff time
• Skin-friendly pH and proven effectiveness in cold water
• 96% of ingredients are from natural origins, aligning with natural skincare preferences
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 424011 |
Package Type | Bottle |
Size | 1000ml |
Type | Hand Soap |
UNSPSC Code | 53131613 |