£6.99
Ex VAT
£8.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The ideal choice for heavy-duty soiling, the Original Classic Swarfega® hand wash is fast-acting and pleasant to use. The quick-rinsing formula removes a wide range of ingrained dirt, oil and grease, leaving hands soft and scented.
Features and Benefits
• Quickly and effectively removes a range of heavy-duty soiling, including grease
• Requires a minimal amount for maximum results for an economical choice
• Gel formulation rinses quickly and leaves no sticky residue on the hands
• Fortified with conditioning agents to leave the hands feeling soft after use
• Lightly fragrances the skin with a subtle citrus scent
• Available in a range of sizes to suit all requirements
• Silicone-free to prevent product contamination
Attribute | Value |
---|---|
Brand | Swarfega |
EAN | 5010424013079 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | SWA304A |
Package Type | Tub |
Size | 500ml |
Type | Hand Cleaning Gel |
UNSPSC Code | 53131613 |