£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
A lightly fragranced unique antimicrobial foam hand wash.
Features and Benefits:
-Contains Accelerated Hydrogen Peroxide®, which provides broad spectrum antimicrobial activity, killing up to 99.999% of many common bacteria, yeast and viruses
-Biodegradeable formula, breaks down into oxygen and water, leaving no active residue
Typical and Applications:
-Ideal for settings where a high level of hygiene is required
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
EAN | 5010424041881 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | OXYFR1L |
Package Type | Refill Cartridge |
Series | OxyBAC™ |
Size | 1000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |