SKU:
DEB7106204K
MPN:
OXY12LTF
£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use in food handling and healthcare environments, OxyBAC™ hand wash contains biocidal technology to kill 99.999% of bacteria and germs. Within 30 seconds of applying 1-2 doses, hands are thoroughly sanitised, while skin conditioners leave the skin feeling soft and smooth.
Features and Benefits
• Hypoallergenic and verified to have very low allergic potential
• Lathers to a rich and creamy foam for soft and smooth skin after use
• Suitable for healthcare workers thanks to biocidal EN1499 standards
• Highly economical and provides +30% more washes than lotion soap
• Hygienically sealed cartridge reduces the risk of external contamination
• Certified by HACCP International as being a food-safe hand hygiene product
Attribute | Value |
---|---|
Brand | Deb Stoko |
EAN | 5010424040846 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | OXY12LTF |
Package Type | Refill Cartridge |
Series | OxyBAC™ |
Size | 1200ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |