£71.99
Ex VAT
£86.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork® mild and extra mild soap range contains gentle moisturising agents and lipid-replenishing ingredients to protect and care for the skin.
Dermatologically tested, this hand soap is perfect for use in busy washrooms to offer gentle cleaning. While the mild soap fragrances the skin with a subtle, fresh scent.
Features and Benefits
• Dermatologically tested and suitable for most skin types
• Easy to refill, reducing maintenance times
• Hygienically sealed canister to reduce cross-contamination
• Made with fully recyclable materials for sustainability
• Bottle collapses as used to save space
Typical Applications
• Washrooms
• Kitchens
Approvals
• EU Ecolabel Approved
Standards
• ISO 14001 - Environmental Management Systems
• ISO 9001 and 13485 - Quality Management Systems
• ISO 22716 - Good Manufacturing Practice
Attribute | Value |
---|---|
Brand | Tork |
EAN | 7322540394092 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 420501 |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |