£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
520501
Cleans and actively conditions the skin. For general use. Foaming formula for high traffic washrooms - up to 2500 doses per 1ltr bottle.
Attribute | Value |
---|---|
Brand | Tork |
EAN | 7322540507539 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 520501 |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |