£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Washroom Skin Care
Ideal for use in washrooms in general industry, healthcare, schools, manufacturing and office environments and public facilities.
Step 1 - Cleanse
Refresh™ Energie FOAM
Foaming soap with a fresh oriental fragrance, specially formulated with essential oils of lemon and coriander.
Size: 1ltr.
Attribute | Value |
---|---|
Brand | Deb Stoko |
EAN | 5010424014601 |
ECLASS Code | 30021404 |
Fragrance | Cedarwood Patchouli |
MFR Part No. | ENG1L |
Package Type | Refill Cartridge |
Series | Refresh™ Energie FOAM |
Size | 1000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |