Rozalex

Rozalex Gauntlet Extra Green 15ltr

SKU:

ROZ7742664S

MPN:

6041709

£74.49

Ex VAT

£89.39

Inc VAT

IN STOCK (3)

    Product Details

    Rozalex Gauntlet Extra® is an excellent choice for removing ingrained oil, grease, and heavy soiling. The natural solvent-based formula is easy to pump/dispense, but still tough enough for use in heavy duty applications. The cleaner contains esters and pumice to enhanced skin cleaning, allowing for use in applications where oil and grease are abundant, with a pleasant citrus fragrance that leaves hands smelling fresh and clean. Available in a 3L bottle and 15L tub to suit all kinds of uses.


    Features and Benefits
    • Natural solvent-based formula with esters and pumice to enhance skin cleaning
    • Citrus fragrance helps keep hands smell and feel fresh and clean
    • Choice of 3L and 15L capacities for easy choice for your applications


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rozalex

    EAN

    0610256854670

    ECLASS Code

    30021404

    Fragrance

    Citrus

    MFR Part No.

    6041709

    Package Type

    Tub

    Size

    15000ml

    Type

    Hand Cleanser

    UNSPSC Code

    53131613