£15.79
Ex VAT
£18.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A new range of HD skin cleansers in an innovative 4 litre cartridge with 'built-in' pump to avoid dispenser blockages. High quality formulations suitable for a wide rangeof applications. Dispenser required.
Size: 4 litre.
Two Fives ISF Orange: Non-textured pure clear golden cleanser with orange fragrance. Suitable for medium to heavy general purpose use.
Gauntlet Citrus Trio: Skin wash with unique triple citrus fragrance with moisturisers for general purpose use. Contains walnut scrub to aid removal of ingrained dirt.
Gauntlet Natural Orange: Heavy duty cleanser containing natural scrub, moisturisers and an orange fragrance. Ideal for workshop and automotive use.
Gauntlet Extra Lime: Extra heavy duty natural solvent based skin cleanser with moisturisers that contains esters and pumice to remove the most stubborn oils, grease, paints and inks.
Attribute | Value |
---|---|
Brand | Rozalex |
EAN | 0700461075424 |
ECLASS Code | 30021404 |
Fragrance | Orange |
MFR Part No. | 6071110 |
Package Type | Refill Cartridge |
Size | 4000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |