£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
• Gentle Cleansing: The mild formulation of Tork sensitive soap provides effective cleansing while minimizing the potential for skin irritation or discomfort.
• Skin Comfort: Tork's sensitive soap is designed to be gentle and soothing, promoting comfort for individuals with sensitive or easily irritated skin.
• Reduced Allergic Reactions: By being hypoallergenic and fragrance-free, Tork sensitive soap may help reduce the risk of allergic reactions or skin sensitivities.
• Suitable for Daily Use: The gentle nature of Tork sensitive soap makes it suitable for everyday use by individuals with sensitive skin.
• Trusted Brand: Tork is a reputable brand known for its commitment to quality and hygiene products, providing assurance and trust to consumers.
Use with dispenser MOL9520610D or MOL9520611E
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 420702 |
Package Type | Bottle |
Size | 475ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |