£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This skin-friendly hand cleanser is formulated to protect and support the skin's natural balance. Infused with natural scrubbing agents and emulsifiers, a small amount of Solopol® Classic is enough to effectively remove heavily soiled hands.
Features and Benefits
• Solvent-free for a gentler option for removing ingrained dirt and grime
• Silicone-free and compatible with paint and surface coating production sites
• EU Ecolabel certified to have reduced environmental impact through its lifecycle
• Proven compatibility with rubber production processes
Attribute | Value |
---|---|
Brand | Deb |
EAN | 4016208099957 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | SOL250ML |
Package Type | Tube |
Series | Solopol® Classic |
Size | 250ml |
Type | Hand Cleansing Paste |
UNSPSC Code | 53131613 |