£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty hand cleaning paste is formulated with natural scrubbing agents and moisturisers to effectively remove heavy oils, grease and water-based lacquers without drying out the skin.
Features and Benefits
• Effective solvent-free heavy-duty cleanser
• Hypoallergenic with a perfume-free and dye-free formulation
• Unique surfactant system lifts and removes soiling, leaving none behind as residue
• Non-tainting and suitable for use in food processing environments
• Fortified with emollients to moisturise and condition skin
• Astopon® natural scrubbing agent is easily rinsed away to biodegrade
• Silicone-free and suitable for use in painting and finishing environments
• Has no effect on the vulcanisation process in rubber production
Standards
• BS EN ISO 4120:2007
• DIN EN ISO/IEC 17025
Approvals
• EU Ecolabel: IE/030/003
Attribute | Value |
---|---|
Brand | Deb |
EAN | 4016208099858 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | SCP2LT |
Series | Pure |
UNSPSC Code | 53131613 |