£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
The world's only heavy-duty gritty foam hand cleanser, Solopol® GFX™ offers a rapid and effective solution to heavy industrial soiling. Formulated using natural cornmeal and olive pit scrubbing agents, the biodegradable formula is non-abrasive and kind to the skin.
Solvent-free, this mild foaming hand cleanser delivers incredible performance, effectively removing carbon black, oil, and grease, as well as general ingrained dirt and grime with ease.
Features and Benefits
• Proven twice as effective and as traditional solvent-based soaps
• Natural scrubbing agents are biodegradable and kinder to the environment
• EU EcoLabel Certified (Registration no. DE/030/047)*
• Food safe and HACCP certified
• ECARF quality - ideal for extremely sensitive and eczema-prone skin
• Independently tested and proven compatible with rubber production processes
Notes
• *Certified to have reduced environmental impact through its life cycle, from the extraction of raw materials through to its production, use, and disposal
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424052603 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | GPF3LEURO |
Package Type | Refill Cartridge |
Series | Solopol® GFX™ |
Size | 3250ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |