£36.49
Ex VAT
£43.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Effectively clean medium to heavily soiled hands with Solopol™ Lime hand wash. This solvent-free cleanser utilises natural cornmeal to loosen and scrub away dirt without harming the skin. Better than plastic scrubbing beads which pollute and harm the environment, cornmeal is easily rinsed away to biodegrade naturally, avoiding blocked pipes and drains.
Infused with a refreshing lime fragrance, natural moisturisers help to soften and condition the skin to avoid dry, sore hands after frequent use.
Features and Benefits
• Soap-free, skin-friendly formula even with regular use
• Non-abrasive, biodegradable ingredients
• Silicone-free and suitable for use where paint and surface coating is undertaken
• ECOLOGO™ certified with a cleanse rating of 3
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424014335 |
ECLASS Code | 30021404 |
Fragrance | Lime |
MFR Part No. | LIM4LTR |
Package Type | Refill Cartridge |
Series | Solopol® |
Size | 4000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |