£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
Tork Spray Soap is the ideal choice for customers prioritizing efficient and gentle handwashing in high-traffic washrooms. Serving more with less effort, this mildly fragranced soap ensures a seamless and sensory handwashing experience. Designed for Tork Liquid & Spray Soap Dispensers, it is certified easy to use, promoting good hand hygiene for all users. Suited for various settings, from commercial spaces to offices and public facilities, Tork Spray Soap streamlines the handwashing process in areas where efficiency is key. With its gentle formulation and practicality, it stands as a reliable solution for those seeking optimal hand hygiene with minimal effort.
Features and Benefits
• Fresh-scented, moisturizing hand soap with a gentle, dermatologically tested formula
• Skin-friendly pH for a comfortable handwashing experience
• Factory-sealed bottle and new pump with every refill minimize contamination risks
• Up to 50% reduction in consumption, ensuring efficiency and longevity
• Certified effortless refilling in less than 10 seconds, reducing cleaning staff time
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Scented |
MFR Part No. | 620501 |
Package Type | Bottle |
Size | 1000ml |
Type | Spray Soap |
UNSPSC Code | 53131613 |