£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
Swarfega® heavy-duty hand cleaner is well-known for its deep cleaning capabilities and is the go-to hand wash of many fathers and grandfathers.
The advanced gel formulation contains non-abrasive perlite granules to scrub away ingrained dirt and heavy soiling. Easy to apply and rinse away, the mildly scented gel leaves behind no residue, while conditioners leave hands soft and smooth.
Features and Benefits
• Contains hydrocarbon solvent to effectively dissolve grease and oil
• Removes a wide range of heavy soiling, including tar, diesel, and creosote
• Infused with a fresh citrus fragrance for that clean feeling
• A small quantity is enough to clean even the heaviest dirt and grime
Attribute | Value |
---|---|
Brand | Swarfega |
EAN | 5010424034715 |
ECLASS Code | 30021404 |
Fragrance | Citrus |
MFR Part No. | SHD4LTR |
Package Type | Refill Cartridge |
Size | 4000ml |
Type | Hand Cleaning Gel |
UNSPSC Code | 53131613 |