£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For heavy-duty hand cleaning, the Swarfega® Orange™ hand scrub range is one of the best on the market. The advanced formula relies on solvent-free ingredients and non-abrasive scrubbers to protect the skin, while offering deep cleaning action.
Lathering up to a rich and creamy lotion, this effective hand scrub contains natural moisturising agents to hydrate and soothe work-worn hands. Available in a convenient range of sizes, for both portable use and stationery placement, Swarfega® has something to suit every need.
Features and Benefits
• Quickly removes a range of soiling, including oil and grease without having to reapply
• Non-abrasive scrubbers lift the most ingrained of dirt without damaging the skin or aggravating sores
• Dermatologically tested and suitable for use for sensitive skin types
• Lightly fragrances the skin with fruity orange for an overall clean feel
• Suitable for frequent use for user convenience
Typical Applications
• Industrial settings
Notes
• Toxicological approval given
Attribute | Value |
---|---|
Brand | Swarfega |
EAN | 5010424603041 |
ECLASS Code | 30021404 |
Fragrance | Orange |
MFR Part No. | SOR400MP |
Package Type | Pump Bottle |
Size | 450ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |