£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
Get rid of ingrained oil, grease, and grime with Swarfega® Orange hand scrub. The advanced formula is solvent-free and heavy-duty to scrub away dirt while protecting the skin from irritation and dryness.
Designed for regular use, Swarfega® Orange contains glycerine and wheatgerm extracts for powerful hydration and conditioning of workworn hands.
Features and Benefits
• Contains non-abrasive scrubbers to remove ingrained dirt and grime
• Lathers to a rich and creamy lotion, rinsing away with no greasy after-feel
• Dermatologically tested and proven to be a non-irritant
• Contains moisturisers to hydrate and protect hands from dryness
Attribute | Value |
---|---|
Brand | Swarfega |
EAN | 5010424033763 |
ECLASS Code | 30021404 |
Fragrance | Orange |
MFR Part No. | SORC4LTR |
Package Type | Refill Cartridge |
Size | 4000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |