£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
Two Fives® Antibacterial
For food preparation areas, healthcare applications. To BS EN 13727 salmonella typhinurium, listeria monocytogenes. BS EN 1276 pseudomonas aeruginosa, escherichia coli, staphylococcus aureus, enterococcus hirae BS EN 13727 MRSA BS EN 13704
clortiridium difficile.
Size: 1ltr.
Attribute | Value |
---|---|
Brand | Rozalex |
EAN | 5011807039327 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6043881 |
Package Type | Pump Bottle |
Size | 1000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |